
€47.44/ meterexcl. VAT
€57.40incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | UHMWPE |
Colour | White |
With mounting profile | Yes |
Material profile | Stainless steel 304 |
Height | 43 mm |
Width | 21 mm |