SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-LSST-1.60-NS-10

  • ERIKS:12619532
Image 1
Save to list

€58.62/ meterexcl. VAT

€70.93incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
Nolu-S
Colour
Grey
With mounting profile
Yes
Material profile
Stainless steel 304
Height
40 mm
Width
21 mm