SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-LSST-1.25-SD-10

  • ERIKS:13674897
Image 1
Save to list

€58.19/ meterexcl. VAT

€70.41incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
UHMWPE
Colour
Black
With mounting profile
Yes
Material profile
Stainless steel 304
Height
31.75 mm
Width
21 mm