SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-LSST-1.25-NS-20

  • ERIKS:13675104
Image 1
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
Nolu-S
Colour
Grey
With mounting profile
Yes
Material profile
Stainless steel 304
Height
31.75 mm
Width
21 mm