
€49.43/ meterexcl. VAT
€59.81incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | Nolu-S |
Colour | Grey |
With mounting profile | Yes |
Material profile | Stainless steel 304 |
Height | 31.75 mm |
Width | 21 mm |