
€19.05/ meterexcl. VAT
€23.05incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | UHMWPE |
Colour | Black |
With mounting profile | Yes |
Material profile | Stainless steel 304 |
Height | 17 mm |
Width | 17.5 mm |