SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-LSSMT008-20

  • ERIKS:13674971
Image 1
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
UHMWPE
Colour
White
With mounting profile
Yes
Material profile
Stainless steel 304
Height
17 mm
Width
17.5 mm