SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-LSSM-NS-10

  • ERIKS:13675098
Image 1
Save to list

€28.34/ meterexcl. VAT

€34.29incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
Nolu-S
Colour
Grey
With mounting profile
Yes
Material profile
Stainless steel 304
Height
17 mm
Width
17.5 mm