




€34.30/ pieceexcl. VAT
€41.50incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCFH |
Type | Flanged Bearing Unit |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Bearing steel |
Length | 100 mm |
Height | 56 mm |
Centre distance of mounting holes | 76.5 mm |