

42,88 €/ meterexcl. VAT
51,89 €incl. VAT
Sold per: 3,048Min. order: 3,048
Estimated delivery date - 15.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 820 |
Type | Straight running |
Material | Thermoplastic |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | NGE |
Width | 82.5 mm |
Ultimate load | 1700 N |