

€68.18/ meterexcl. VAT
€82.50incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 820 |
Type | Straight running |
Material | Thermoplastic |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | NGE |
Width | 190.5 mm |
Ultimate load | 4500 N |