SYSTEM PLAST

SYSTEM PLAST Straight Running thermoplastic chain double hinge Flat Top NGE821-K750

  • ERIKS:12662270
Image 1
Save to list

€117.74/ meterexcl. VAT

€142.46incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
821
Type
Straight running
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
NGE
Width
190.5 mm
Ultimate load
7500 N