

€196.98/ meterexcl. VAT
€238.35incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 863 |
Type | Straight running |
Material | Metal |
Pitch | 19.05 mm |
Pitch | 0.75 in |
Version | Plate top |
Material class | Stainless steel |
Width | 114.3 mm |
Ultimate load | 30000 N |