SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Plate top with base roller NGE863-K750

  • ERIKS:12662399
Image 1
Save to list

€154.46/ meterexcl. VAT

€186.89incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
863
Type
Straight running
Material
Metal
Pitch
19.05 mm
Pitch
0.75 in
Version
Plate top
Material class
C45
Width
190.5 mm
Ultimate load
38000 N