

€131.08/ meterexcl. VAT
€158.61incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 845 |
Type | Straight running |
Material | Thermoplastic |
Pitch | 12.7 mm |
Pitch | 0.5 in |
Version | Plate top |
Material class | C45 |
Width | 50.8 mm |
Ultimate load | 16900 N |