

€133.33/ meterexcl. VAT
€161.33incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 843 |
Type | Straight running |
Material | Thermoplastic |
Pitch | 12.7 mm |
Pitch | 0.5 in |
Version | Plate top |
Material class | Stainless steel |
Width | 31.8 mm |
Ultimate load | 10690 N |