SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Plate top with base roller LF843-K125

  • ERIKS:12662425
Image 1
Save to list

€97.23/ meterexcl. VAT

€117.65incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
843
Type
Straight running
Material
Thermoplastic
Pitch
12.7 mm
Pitch
0.5 in
Version
Plate top
Material class
C45
Width
31.8 mm
Ultimate load
16900 N