SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SSE815-K350

  • ERIKS:12662085
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
815
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Extra Plus
Width
88.9 mm
Ultimate load
6 N