

€83.75/ meterexcl. VAT
€101.34incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 815 |
Type | Straight running |
Material | Metal |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | Extra Plus |
Width | 66.8 mm |
Ultimate load | 6 N |