

€80.36/ meterexcl. VAT
€97.24incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 515 |
Type | Straight running |
Material | Metal |
Pitch | 25.4 mm |
Pitch | 1 in |
Version | Flat top |
Material class | Extra |
Width | 82.5 mm |
Ultimate load | 5.2 N |