SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SSE515-K217

  • ERIKS:12662102
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
515
Type
Straight running
Material
Metal
Pitch
25.4 mm
Pitch
1 in
Version
Flat top
Material class
Extra
Width
55 mm
Ultimate load
5.2 N