SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SSA815-K750

  • ERIKS:12662095
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
815
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Stainless steel
Width
190.5 mm
Ultimate load
5.3 N