

€129.52/ meterexcl. VAT
€156.72incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 815 |
Type | Straight running |
Material | Metal |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | Stainless steel |
Width | 152.4 mm |
Ultimate load | 5.3 N |