SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SSA815-K330

  • ERIKS:12662099
Image 1
Save to list
Not available in webshop

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
815
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Stainless steel
Width
83.8 mm
Ultimate load
5.3 N