SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SS812-K450

  • ERIKS:12662040
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
812
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Standard
Width
114.3 mm
Ultimate load
5.4 N