SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SPSL815-K330

  • ERIKS:12662120
Image 1
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
815
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Extra Plus
Width
83.8 mm
Ultimate load
6 N