SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SPSL815-K325HB

  • ERIKS:12662121
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
815
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Extra Plus HB
Width
82.5 mm
Ultimate load
6 N