SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top S815-K450

  • ERIKS:12662159
Image 1
Save to list

€53.59/ meterexcl. VAT

€64.84incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
815
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
C45
Width
114.3 mm
Ultimate load
12 N