SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain double hinge Flat Top SSE805-K750HB

  • ERIKS:12662114
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
805
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Extra Plus HB
Width
190.5 mm
Ultimate load
15 N