

€295.00/ meterexcl. VAT
€356.95incl. VAT
Sold per: 1.524Min. order: 1.524
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 8257 |
Type | Straight running |
Material | Thermoplastic |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | LBP |
Material class | NGE |
Width | 304.8 mm |
Ultimate load | 9000 N |