SYSTEM PLAST

SYSTEM PLAST Split sprocket square bore floating 2500-15S65M-DMS

  • ERIKS:13679757
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
50.8 mm
Pitch
2 in
Bore
65 mm
Number of teeth
15
Execution
Floating
Pitch circle diameter
244.3
Outer Diameter
248 mm
Material
Polyamide mm
Colour
White
Suitable for
2500RR