SYSTEM PLAST

SYSTEM PLAST Split sprocket square bore floating 2500-13S90M-DMS

  • ERIKS:13679746
Image 1
Save to list

€99.91/ pieceexcl. VAT

€120.89incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
50.8 mm
Pitch
2 in
Bore
90 mm
Number of teeth
13
Execution
Floating
Pitch circle diameter
212.3
Outer Diameter
215 mm
Material
Polyamide mm
Colour
White
Suitable for
2500RR