SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Multiflex NGE1700

  • ERIKS:12662484
Image 1
Save to list

€79.89/ meterexcl. VAT

€96.67incl. VAT

Sold per: 3.05Min. order: 3.05

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
1700
Type
Sideflexing
Material
Thermoplastic
Pitch
50 mm
Pitch
1.97 in
Version
Multiflex
Material class
NGE
Ultimate load
7700 N