

193,32 €/ meterexcl. VAT
233,92 €incl. VAT
Sold per: 3,05Min. order: 3,05
Estimated delivery date - 15.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 1710 |
Type | Sideflexing |
Material | Thermoplastic |
Pitch | 50 mm |
Pitch | 1.97 in |
Version | Multiflex |
Material class | LFW |
Width | 190.5 mm |
Ultimate load | 10500 N |