SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain for magnetic system Flat Top NGE882M-K750

  • ERIKS:12662372
Image 1
Save to list

€109.66/ meterexcl. VAT

€132.69incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
882
Type
Sideflexing
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
NGE
Width
190.5 mm
Ultimate load
9000 N