SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain for magnetic system Flat Top NGE879M-K450

  • ERIKS:12662352
Image 1
Save to list

€94.68/ meterexcl. VAT

€114.56incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
879
Type
Sideflexing
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
NGE
Width
114.3 mm
Ultimate load
5100 N