SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain for magnetic system Flat Top LF879M-K325

  • ERIKS:12662339
Image 1
Save to list
Not available in webshop

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
879
Type
Sideflexing
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
LF
Width
82.5 mm
Ultimate load
5700 N