SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Flat Top NGE880-K325

  • ERIKS:12662283
Image 1
Save to list

€56.72/ meterexcl. VAT

€68.63incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
880
Type
Sideflexing
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
NGE
Width
82.5 mm
Ultimate load
5400 N