SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Flat Top NGE879TAB-K450

  • ERIKS:12662301
Image 1
Save to list

€97.10/ meterexcl. VAT

€117.49incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
879
Type
Sideflexing
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
NGE
Width
114.3 mm
Ultimate load
5400 N