

Sold per: 3.048Min. order: 3.048
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 882 |
Type | Sideflexing |
Material | Thermoplastic |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Flat top |
Material class | LF |
Width | 114.3 mm |
Ultimate load | 10000 N |