SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Flat Top LF882TAB-K1000

  • ERIKS:12662199
Image 1
Save to list
Not available in webshop

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 09/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
882
Type
Sideflexing
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
LF
Width
254 mm
Ultimate load
10000 N