SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Flat Top LF880TAB-K325

  • ERIKS:12662322
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
880
Type
Sideflexing
Material
Thermoplastic
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
LF
Width
82.5 mm
Ultimate load
6000 N