SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Crate conveyor NGE1431TAB

  • ERIKS:12662236
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
CC1400
Type
Sideflexing
Material
Thermoplastic
Pitch
82.5 mm
Pitch
3.25 in
Version
Crate conveyor
Material class
NGE
Ultimate load
16200 N