SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Crate conveyor NGE1400TAB

  • ERIKS:12662247
Image 1
Save to list

€77.04/ meterexcl. VAT

€93.22incl. VAT

Sold per: 3.053Min. order: 3.053

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
CC1400
Type
Sideflexing
Material
Thermoplastic
Pitch
82.5 mm
Pitch
3.25 in
Version
Crate conveyor
Material class
NGE
Ultimate load
16200 N