Products
Brands
About Eriks
Customer service
BE - English
Home
Sideflexing thermoplastic chai...
SYSTEM PLAST Sideflexing thermoplastic chain Crate conveyor NGE1400R
ERIKS:
12662244
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
CC1400
Type
Sideflexing
Material
Thermoplastic
Pitch
82.5 mm
Pitch
3.25 in
Version
Crate conveyor
Material class
NGE
Ultimate load
16200 N
See all variants
Log in