

€41.28/ meterexcl. VAT
€49.95incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | CC600 |
Type | Sideflexing |
Material | Thermoplastic |
Pitch | 63.5 mm |
Pitch | 2.5 in |
Version | Crate conveyor |
Material class | LFW |
Width | 90 mm |
Ultimate load | 14000 N |