

€139.58/ meterexcl. VAT
€168.89incl. VAT
Sold per: 3.053Min. order: 3.053
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | CC1400 |
Type | Sideflexing |
Material | Thermoplastic |
Pitch | 82.5 mm |
Pitch | 3.25 in |
Version | Crate conveyor |
Material class | LFW |
Ultimate load | 18000 N |