SYSTEM PLAST

SYSTEM PLAST Sideflexing thermoplastic chain Crate conveyor LFW1400R-TAB

  • ERIKS:12662246
Image 1
Save to list

€129.61/ meterexcl. VAT

€156.83incl. VAT

Sold per: 3.053Min. order: 3.053

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
CC1400
Type
Sideflexing
Material
Thermoplastic
Pitch
82.5 mm
Pitch
3.25 in
Version
Crate conveyor
Material class
LFW
Ultimate load
18000 N