SYSTEM PLAST

SYSTEM PLAST Sideflexing plate top thermoplastic chain with Snap On Gripper NGE1873TAB-K450GS1

  • ERIKS:13675138
Image 1
Save to list

€308.47/ meterexcl. VAT

€373.25incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
1873
Type
Sideflexing
Material
Thermoplastic
Pitch
19.05 mm
Pitch
0.75 in
Version
Plate top
Material class
Stainless steel
Width
114 mm