

€134.86/ meterexcl. VAT
€163.18incl. VAT
Sold per: 3.048Min. order: 3.048
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 1873 |
Type | Sideflexing |
Material | Thermoplastic |
Pitch | 19.05 mm |
Pitch | 0.75 in |
Version | Plate top |
Material class | Stainless steel |
Width | 152.4 mm |
Ultimate load | 27000 N |